Shop All Dovetail Cutters
Freud
Dovetail Bit, 5/16" dia.
Mfr # 22-108
Zoro # G303675919
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Strong, attractive joints for drawers and boxes
- Overall Length 2-1/8"
- Outside Diameter 5/16"
- For Use With Strong joints in wood drawers and boxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 22-108
- Zoro # G303675919
- UPC # 008925383024
- Country of Origin Italy
- Category Dovetail Cutters
Dimensions
Shank Dia. | 1/2" |
Overall Length | 2-1/8" |
Outside Diameter | 5/16" |
Details
Application | Strong, attractive joints for drawers and boxes |
Item | Dovetail Bit,5/16" dia. |
For Use With | Strong joints in wood drawers and boxes |
Description
Dovetail Bit,5/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knob, Stud, M10, 64mm dia., 76mm (ALHA-6M)
- URREA Insert Bit, Ph #3 1" Lg 1/4" (20012)
- IRWIN Wood Drilling Bit, Forstner, 1/2" Bit dia. (1966896)
- GREENLEE Switch-Rocker S-P Moment-On (86265)
- FREUD Dovetail Bit, 1/2" dia. (22-122)
- FREUD Dovetail Bit, 1/4" dia. (22-100)
- FREUD Dovetail Bit, 3/8" dia. (22-110)
- FREUD Dovetail Bit, 1/4" dia. (22-119)
- FREUD Dovetail Bit, 13/16" dia. (22-132)
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- FREUD Dovetail Bit, 3/4" dia. (22-134)
- Freud Dovetail Cutters