Shop All Dovetail Cutters
Freud
Dovetail Bit, 3/8" dia.
Mfr # 22-120
Zoro # G903675739
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length 2-1/2"
- Application Strong, attractive joints for drawers and boxes
- For Use With Strong joints in wood drawers and boxes
- Outside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 22-120
- Zoro # G903675739
- UPC # 008925384786
- Country of Origin Italy
- Category Dovetail Cutters
Dimensions
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Outside Diameter | 3/8" |
Details
Item | Dovetail Bit,3/8" dia. |
Application | Strong, attractive joints for drawers and boxes |
For Use With | Strong joints in wood drawers and boxes |
Description
Dovetail Bit,3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver Set, 8 pcs, Round Shank (26499)
- LENOX 3/4 in. W 2-Point Utility Blade, 100-Piece (20352-GOLD100D)
- WESTWARD Ratcheting Wrench, Head Size 11/16 in. (1LCR2)
- PALMGREN Spring Clamp 2in w/o Grip (64022)
- FREUD Dovetail Bit, 1/2" dia. (22-122)
- FREUD Dovetail Bit, 5/16" dia. (22-101)
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- FREUD Dovetail Bit, 13/16" dia. (22-132)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- FREUD Dovetail Bit, 3/4" dia. (22-134)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- Freud Milling Cutters