Shop All Dovetail Cutters
Freud
Dovetail Bit, 3/8" dia.
Mfr # 22-102
Zoro # G603675787
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length 1-7/8"
- Application Strong, attractive joints for drawers and boxes
- For Use With Strong joints in wood drawers and boxes
- Outside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 22-102
- Zoro # G603675787
- UPC # 008925380504
- Country of Origin Italy
- Category Dovetail Cutters
Dimensions
Shank Dia. | 1/4" |
Overall Length | 1-7/8" |
Outside Diameter | 3/8" |
Details
Application | Strong, attractive joints for drawers and boxes |
Item | Dovetail Bit,3/8" dia. |
For Use With | Strong joints in wood drawers and boxes |
Description
Dovetail Bit,3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS Molding Pry Bar, 11-in (SPEC-D11MOLD)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-7/16x1-1/2 In (50519)
- DAREX Drill Sharpener XT-3000 (LEX900)
- STAHLWILLE TOOLS Sockets i.TCS inlay No.TCS 50A/17 1/3-tray17-pcs. (96838780)
- FREUD Dovetail Bit, 3/4" dia. (22-134)
- FREUD Dovetail Bit, 5/16" dia. (22-101)
- FREUD Dovetail Bit, 3/8" dia. (22-110)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- FREUD Dovetail Bit, 1/2" dia. (22-122)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- Freud Milling Cutters