Shop All Dovetail Cutters
Freud
Dovetail Bit, 3/4" dia.
Mfr # 22-128
Zoro # G203676078
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length 2-3/8"
- Application Strong, attractive joints for drawers and boxes
- Outside Diameter 3/4"
- For Use With Strong joints in wood drawers and boxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 22-128
- Zoro # G203676078
- UPC # 008925021698
- Country of Origin Italy
- Category Dovetail Cutters
Dimensions
Shank Dia. | 1/4" |
Overall Length | 2-3/8" |
Outside Diameter | 3/4" |
Details
Item | Dovetail Bit,3/4" dia. |
Application | Strong, attractive joints for drawers and boxes |
For Use With | Strong joints in wood drawers and boxes |
Description
Dovetail Bit,3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 12 in Heavy Duty Textured Yellow Plastic Mud Pan (TP03060)
- BUCKET BOSS Parachute Pouch w Speed Square Pocket and Flap Fit (54135)
- MILWAUKEE TOOL 7/8" HOLE DOZER w/CARBIDE TEETH (49-56-0704)
- SUNEX Sunex Tools SX246 Pistol Grip Needle Scaler, 1/4" NPT, 3000 BPM, 19 Needles (SX246)
- FREUD Dovetail Bit, 1/4" dia. (22-100)
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- FREUD Dovetail Bit, 1/4" dia. (22-119)
- FREUD Dovetail Bit, 1/2" dia. (22-125)
- FREUD Dovetail Bit, 13/16" dia. (22-132)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- Freud Milling Cutters