Shop All Dovetail Cutters
Freud
Dovetail Bit, 3/4" dia.
Mfr # 22-114
Zoro # G203675842
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Strong, attractive joints for drawers and boxes
- Overall Length 2-5/8"
- For Use With Strong joints in wood drawers and boxes
- Outside Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 22-114
- Zoro # G203675842
- UPC # 008925383031
- Country of Origin Italy
- Category Dovetail Cutters
Dimensions
Shank Dia. | 1/2" |
Overall Length | 2-5/8" |
Outside Diameter | 3/4" |
Details
Application | Strong, attractive joints for drawers and boxes |
Item | Dovetail Bit,3/4" dia. |
For Use With | Strong joints in wood drawers and boxes |
Description
Dovetail Bit,3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive SAE Ratcheting Crowfoot Wrench Set, 11PCS, SAE, Open End, Full Polish Chrome (89118)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-28)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Spark Plug Hol (3596)
- WIHA Open End Wrench, Metric, 7.0mm Head Size (20007)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- FREUD Dovetail Bit, 3/8" dia. (22-110)
- FREUD Dovetail Bit, 1/4" dia. (22-100)
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- FREUD Dovetail Bit, 3/4" dia. (22-134)
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- Freud Milling Cutters