Shop All Dovetail Cutters
Freud
Dovetail Bit, 3/4" dia.
Mfr # 22-106
Zoro # G703675953
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Strong, attractive joints for drawers and boxes
- Overall Length 2-1/8"
- Outside Diameter 3/4"
- For Use With Strong joints in wood drawers and boxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 22-106
- Zoro # G703675953
- UPC # 008925383000
- Country of Origin Italy
- Category Dovetail Cutters
Dimensions
Shank Dia. | 1/4" |
Overall Length | 2-1/8" |
Outside Diameter | 3/4" |
Details
Application | Strong, attractive joints for drawers and boxes |
Item | Dovetail Bit,3/4" dia. |
For Use With | Strong joints in wood drawers and boxes |
Description
Dovetail Bit,3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK100 (1500179)
- LISLE Socket Holder, Magnetic, 3/8" D, F/28 Blk (40210)
- PROTO 3/4 in Drive, 1-1/4 in 6 pt SAE Socket, 6 Points (J07520L)
- SG TOOL AID Rivet Buster Air Chisel (91500)
- FREUD Dovetail Bit, 3/4" dia. (22-134)
- FREUD Dovetail Bit, 1/4" dia. (22-119)
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- FREUD Dovetail Bit, 3/8" dia. (22-110)
- FREUD Dovetail Bit, 1/2" dia. (22-122)
- FREUD Dovetail Bit, 13/16" dia. (22-132)
- Freud Milling Cutters