Shop All Dovetail Cutters
Freud
Dovetail Bit, 17/32" dia.
Mfr # 22-115
Zoro # G203675828
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length 2-3/8"
- Application Strong, attractive joints for drawers and boxes
- For Use With Strong joints in wood drawers and boxes
- Outside Diameter 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 22-115
- Zoro # G203675828
- UPC # 008925045281
- Country of Origin Italy
- Category Dovetail Cutters
Dimensions
Shank Dia. | 1/2" |
Overall Length | 2-3/8" |
Outside Diameter | 17/32" |
Details
Application | Strong, attractive joints for drawers and boxes |
Item | Dovetail Bit,17/32" dia. |
For Use With | Strong joints in wood drawers and boxes |
Description
Dovetail Bit,17/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 13/16 in. RotaCut Hole Cutter (11136)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-13/16" DEEP - 12 POIN (GP3158D)
- TOOLPRO 18 in Steel Handle Floor Scraper (TP05170)
- EXAIR Threaded Line Vac- 316 SS, 1" (141100-316)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- FREUD Dovetail Bit, 1/4" dia. (22-119)
- FREUD Dovetail Bit, 1/4" dia. (22-100)
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- FREUD Dovetail Bit, 3/4" dia. (22-134)
- FREUD Dovetail Bit, 3/8" dia. (22-110)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- Freud Milling Cutters