Shop All Dovetail Cutters
Freud
Dovetail Bit, 1/4" dia.
Mfr # 22-100
Zoro # G003675776
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Strong, attractive joints for drawers and boxes
- Overall Length 2"
- For Use With Strong joints in wood drawers and boxes
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 22-100
- Zoro # G003675776
- UPC # 008925384687
- Country of Origin Italy
- Category Dovetail Cutters
Dimensions
Shank Dia. | 1/4" |
Overall Length | 2" |
Outside Diameter | 1/4" |
Details
Application | Strong, attractive joints for drawers and boxes |
Item | Dovetail Bit,1/4" dia. |
For Use With | Strong joints in wood drawers and boxes |
Description
Dovetail Bit,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End Long End Mill (DWCF712)
- WESTWARD Hydraulic Economy Shop Press, 20 Tons (1MZJ6)
- DEWALT 20V MAX* 1 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer Kit (DCH133M2)
- JACOBS 654 Drill Sleeve Outside 5MT/Inside 4MT (30428DN)
- FREUD Dovetail Bit, 17/32" dia. (22-115)
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- FREUD Dovetail Bit, 3/4" dia. (22-134)
- FREUD Dovetail Bit, 1/2" dia. (22-125)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- Freud Dovetail Cutters