Shop All Dovetail Cutters
Freud
Dovetail Bit, 13/16" dia.
Mfr # 22-132
Zoro # G903676040
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Strong, attractive joints for drawers and boxes
- Overall Length 3-3/8"
- Outside Diameter 13/16"
- For Use With Strong joints in wood drawers and boxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 22-132
- Zoro # G903676040
- UPC # 008925384823
- Country of Origin Italy
- Category Dovetail Cutters
Dimensions
Shank Dia. | 1/2" |
Overall Length | 3-3/8" |
Outside Diameter | 13/16" |
Details
Item | Dovetail Bit,13/16" dia. |
Application | Strong, attractive joints for drawers and boxes |
For Use With | Strong joints in wood drawers and boxes |
Description
Dovetail Bit,13/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Flare Nut Open Ring Wrench, 12x14mm (000940012)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20586S156R)
- KO-KEN Wheel Nut Adaptor Socket 21mm Extra Thin walled 55mm Color coded Protector 21 Hex Drive (280PM-21)
- URREA 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Chrome Plated Finish (5849)
- FREUD Dovetail Bit, 1/2" dia. (22-122)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- FREUD Dovetail Bit, 17/32" dia. (22-115)
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- FREUD Dovetail Bit, 1/2" dia. (22-125)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (864008)
- Freud Milling Cutters