Shop All Dovetail Cutters
Freud
Dovetail Bit, 1/2" dia.
Mfr # 22-125
Zoro # G503676129
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Strong, attractive joints for drawers and boxes
- Overall Length 2-3/8"
- For Use With Strong joints in wood drawers and boxes
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 22-125
- Zoro # G503676129
- UPC # 008925021711
- Country of Origin Italy
- Category Dovetail Cutters
Dimensions
Shank Dia. | 1/4" |
Overall Length | 2-3/8" |
Outside Diameter | 1/2" |
Details
Item | Dovetail Bit,1/2" dia. |
Application | Strong, attractive joints for drawers and boxes |
For Use With | Strong joints in wood drawers and boxes |
Description
Dovetail Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL 32 oz. Rubber Mallet, Non-Marring, 2 1/1 in Face Dia., 13 3/4 in L Wood Handle (FC551)
- V-8 TOOLS Flexible Magnetic Pickup Tool, 26" (3826)
- CHEF CRAFT Utility Knife, Stainless Steel Blade, Plastic Handle, Black Handle, Serrated Blade (20883)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----B3S--21)
- FREUD Dovetail Bit, 3/8" dia. (22-110)
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- FREUD Dovetail Bit, 1/4" dia. (22-100)
- FREUD Dovetail Bit, 17/32" dia. (22-115)
- FREUD Dovetail Bit, 1/2" dia. (22-122)
- FREUD Dovetail Bit, 3/4" dia. (22-134)
- HARVEY TOOL Dovetail Cutter, 0.1250" (1/8) (995208-C3)
- Freud Dovetail Cutters