Shop All Dovetail Cutters
Freud
Dovetail Bit, 1/2" dia.
Mfr # 22-124
Zoro # G203676122
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length 2-5/8"
- Application Strong, attractive joints for drawers and boxes
- Outside Diameter 1/2"
- For Use With Strong joints in wood drawers and boxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 22-124
- Zoro # G203676122
- UPC # 008925384809
- Country of Origin Italy
- Category Dovetail Cutters
Dimensions
Shank Dia. | 1/4" |
Overall Length | 2-5/8" |
Outside Diameter | 1/2" |
Details
Application | Strong, attractive joints for drawers and boxes |
Item | Dovetail Bit,1/2" dia. |
For Use With | Strong joints in wood drawers and boxes |
Description
Dovetail Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (P4034JB)
- PANELLIFT Drywall Lift Drilldrive (1065)
- RIDGID Assembly, Feed Cartridge (A-39AF)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200500)
- FREUD Dovetail Bit, 13/16" dia. (22-132)
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- FREUD Dovetail Bit, 1/2" dia. (22-125)
- FREUD Dovetail Bit, 17/32" dia. (22-115)
- FREUD Dovetail Bit, 5/16" dia. (22-101)
- FREUD Dovetail Bit, 3/4" dia. (22-134)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- Freud Dovetail Cutters