Shop All Dovetail Cutters
Freud
Dovetail Bit, 11/16" dia.
Mfr # 22-130
Zoro # G003675974
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Strong, attractive joints for drawers and boxes
- Overall Length 3-1/8"
- For Use With Strong joints in wood drawers and boxes
- Outside Diameter 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 22-130
- Zoro # G003675974
- UPC # 008925384816
- Country of Origin Italy
- Category Dovetail Cutters
Dimensions
Shank Dia. | 1/2" |
Overall Length | 3-1/8" |
Outside Diameter | 11/16" |
Details
Application | Strong, attractive joints for drawers and boxes |
Item | Dovetail Bit,11/16" dia. |
For Use With | Strong joints in wood drawers and boxes |
Description
Dovetail Bit,11/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XGH PALLET)
- MILWAUKEE TOOL 12" Pry Bar (45-74-9212)
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap Fractional (5505533)
- SUPERIOR ELECTRIC Aftermarket 20 Amp Trigger On-Off Switch (SW77-20)
- FREUD Dovetail Bit, 13/16" dia. (22-132)
- FREUD Dovetail Bit, 3/8" dia. (22-110)
- FREUD Dovetail Bit, 5/16" dia. (22-101)
- FREUD Dovetail Bit, 1/4" dia. (22-100)
- FREUD Dovetail Bit, 1/2" dia. (22-122)
- FREUD Dovetail Bit, 3/4" dia. (22-134)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- Freud Dovetail Cutters