Shop All Router Bits
Freud
Double Flute Straight Bit with 3/8" Shan
Mfr # 08-152
Zoro # G103675157
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8"
- Cutting Dia. (In.) 3/4"
- Overall Length (In.) 2-1/4"
- Application Smooth routing in hardwood, softwood, plywood and composites
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 08-152
- Zoro # G103675157
- UPC # 008925382584
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 3/8" |
Cutting Dia. (In.) | 3/4" |
Overall Length (In.) | 2-1/4" |
Details
Application | Smooth routing in hardwood, softwood, plywood and composites |
Item | Double Flute Straight Bit with 3/8" Shan |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit with 3/8 In. Shan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 24 mm 12-Point Socket (SHD32324)
- CRAFTSMAN Wrenches, 9/16" 72 Tooth 12 Point SAE Ra (CMMT42564)
- XCELITE 3/32 in Dia Screwdriver Tip for R3323, 3 in L (R3323N)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122408)
- FREUD Double Flute Straight Bit (Double Grind) (12-106)
- FREUD Down Spiral Bit, 1/2" dia. (76-108)
- FREUD Top Bearing Flush Trim Bit, 9/16" dia. (50-107)
- FREUD Straight Router Bit, 5/8" Cutting Dia. (04-136)
- FREUD Flush, 1/8", 1/4", 5/16", 3/8", 7/16", 1/2" D (32-526)
- FREUD Dovetail Router Bit, 1/2" Cutting Dia. (22-104)
- CMT ORANGE TOOLS 2-PIECE BEARING KIT/SHIELD +SCREW/KEY BIT CONTRACTOR (79101)
- Freud Routers & Accessories