Shop All Router Bits
Freud
Double Flute Straight Bit with 3/8" Shan
Mfr # 08-106
Zoro # G703675199
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8"
- Cutting Dia. (In.) 1/4"
- Application Smooth routing in hardwood, softwood, plywood and composites
- Overall Length (In.) 2"
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 08-106
- Zoro # G703675199
- UPC # 008925382539
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 3/8" |
Cutting Dia. (In.) | 1/4" |
Overall Length (In.) | 2" |
Details
Item | Double Flute Straight Bit with 3/8" Shan |
Application | Smooth routing in hardwood, softwood, plywood and composites |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit with 3/8 In. Shan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-11 UNC 2A (371147050)
- COUNCIL TOOL Pulaski Axe, Single Bit, Hickory, 36 In. (38PE136)
- MAYHEW OLD CHISEL 8 (MAY31973)
- KEO Slotting Saw, 3/32" Cutter Thickness (MC3711-3X3/32X1-36T 105-09280)
- FREUD Rabbeting Bit, 1-1/4" dia. (32-302)
- FREUD Downshear Helix Flush Trim Bit, 3/4"(Dia (42-204)
- FREUD Mortising Bit, 1" dia. (16-122)
- FREUD Door Pull Bit, 1-27/32" dia. (99-007)
- FREUD Classical Roman Ogee Bit, 1-1/4" dia. (38-402)
- FREUD Single Compression Bit with 3/8" Shank, (77-104)
- CMT Dowel Drill, Rght, 6mm dia., 30mm Cut L (311.060.21)
- Freud Router Bits