Shop All Router Bits
Freud
Double Flute Straight Bit (Eclipse Grind
Mfr # 12-544
Zoro # G003675714
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Smooth routing in hardwood, softwood, plywood and composites
- Cutting Dia. (In.) 16mm
- Overall Length (In.) 2-3/4"
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 12-544
- Zoro # G003675714
- UPC # 008925022763
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 16mm |
Overall Length (In.) | 2-3/4" |
Details
Application | Smooth routing in hardwood, softwood, plywood and composites |
Item | Double Flute Straight Bit (Eclipse Grind |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit (Eclipse Grind
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 10-401 5-1/8" Lightweight Aluminum Body Hobby Knife (10-401)
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- OSG Long Drill Bit, Taper, WXL, 4.3mm (8623043)
- GEARWRENCH 60 Piece 1/2” Drive Master SAE Socket Set in Foam Storage Tray (GWMSSKT12SAE)
- FREUD Classical Cove and Bead Bit (Quadra-Cut) (38-362)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-510)
- FREUD Double Compression Bit, 1/2" dia. (77-207)
- FREUD Up Spiral Bit, 3/8" dia. (75-106)
- FREUD Up Spiral Bit, 1/8" dia. (75-100)
- FREUD ROUND OVER BIT 3/4"" (34-128)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- Freud Routers & Accessories