Shop All Router Bits
Freud
Double Flute Straight Bit (Eclipse Grind
Mfr # 12-530
Zoro # G003675707
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 12mm
- Overall Length (In.) 2-3/4"
- Application Smooth routing in hardwood, softwood, plywood and composites
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 12-530
- Zoro # G003675707
- UPC # 008925022749
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 12mm |
Overall Length (In.) | 2-3/4" |
Details
Item | Double Flute Straight Bit (Eclipse Grind |
Application | Smooth routing in hardwood, softwood, plywood and composites |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit (Eclipse Grind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID KIT AIR BLOW GUN (SG99350)
- DORIAN Tool Post & Holder Set, 5 PC, BXA Series (SDN30BXA-TS)
- WESTWARD 3/8 in Drive Torx(R) Socket SAE E-10 Tip, 1 1/4 in L (54TN43)
- PROTO 6 3/16 in Linemans Plier, Steel (J266G)
- FREUD Top Bearing Flush Trim Bit, 1/2" dia. (50-101)
- FREUD Roundover Router Bit, 1-1/2" Cutting Dia. (34-116)
- FREUD Table Top Edge Classical Bold Bit (Quadr (99-011)
- FREUD Tapered Ball Tip, 5.4degx1/16 (72-401)
- FREUD O-Flute Straight Bit, 5/16" dia. (71-100)
- FREUD Straight Router Bit, 1/4" Cutting Dia. (04-106)
- VERMONT AMERICAN CT 45 Deg Chamfer 1/2BB 2F 1/4S (23155)
- Freud Routers & Accessories