Shop All Router Bits
Freud
Double Flute Straight Bit (Eclipse Grind
Mfr # 12-520
Zoro # G703675687
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 10mm
- Overall Length (In.) 2-3/4"
- Application Smooth routing in hardwood, softwood, plywood and composites
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 12-520
- Zoro # G703675687
- UPC # 008925022718
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 10mm |
Overall Length (In.) | 2-3/4" |
Details
Item | Double Flute Straight Bit (Eclipse Grind |
Application | Smooth routing in hardwood, softwood, plywood and composites |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit (Eclipse Grind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" 5 TPI Pruning SAWZALL Blade (5 PK) (48-00-1301)
- PROTO Box End Wrench, 21 x 24mm, 13-3/8 in. L (J1072M)
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-58X)
- PROTO Proto J2125 30" Aligning Pry Bar (J2125)
- FREUD Chamfer Router Bit, 23/32" Cutting Dia. (40-100)
- FREUD Roundover Router Bit, 7/8" Cutting Dia. (34-108)
- FREUD Ogee Bit, 1-1/2" dia. (99-006)
- FREUD Flush Trim Downcut Spiral Bit, 1/2"(Dia. (76-508)
- FREUD ROUND OVER BIT 3/4"" (34-128)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-516)
- DIABLO Freud 1/4 in. D X 2-1/2 in. L Carbide Double Flute Straight Router Bit (04-108)
- Freud Router Bits