Shop All Router Bits
Freud
Double Flute Straight Bit (Eclipse Grind
Mfr # 12-194
Zoro # G603675497
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3"
- Cutting Dia. (In.) 1-3/4"
- Application Smooth routing in hardwood, softwood, plywood and composites
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 12-194
- Zoro # G603675497
- UPC # 008925382904
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3" |
Cutting Dia. (In.) | 1-3/4" |
Details
Application | Smooth routing in hardwood, softwood, plywood and composites |
Item | Double Flute Straight Bit (Eclipse Grind |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit (Eclipse Grind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/32 (78483)
- PLATT Grey Rolling Case, 23-1/2"L x 15-1/2"W x 10-3/4"D (231510AHG)
- GEARWRENCH 14 Piece 6 Point Combination Metric Wrench Set (81925)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/16x1/8x1/8x1-1/2 (C60916)
- FREUD Two Flute Mortise Compression Bit, 1/2"( (77-509)
- FREUD Up Spiral Bit, 1/4" dia. (75-103)
- FREUD Double Flute Straight Bit, 9/32" dia. (04-112)
- FREUD Top Bearing Flush Trim Bit, 1/2" dia. (50-101)
- FREUD Panel Pilot Router Bit, 1/2" Cutting Dia. (28-104)
- FREUD Recoverable Bead Glass Door Bit Sets, 2- (99-281)
- FREUD Premier Adjustable Rail and Stile Bit-Ro (99-763)
- Freud Routers & Accessories