Shop All Router Bits
Freud
Double Flute Straight Bit (Eclipse Grind
Mfr # 12-190
Zoro # G803675518
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Smooth routing in hardwood, softwood, plywood and composites
- Overall Length (In.) 3"
- Cutting Dia. (In.) 1-1/2"
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 12-190
- Zoro # G803675518
- UPC # 008925382898
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3" |
Cutting Dia. (In.) | 1-1/2" |
Details
Application | Smooth routing in hardwood, softwood, plywood and composites |
Item | Double Flute Straight Bit (Eclipse Grind |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit (Eclipse Grind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Gasket, Rubber, 47252 (47252)
- PROTO 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5228)
- WESTWARD Screw Extractor Spiral Flute Size #3 (2RUP1)
- WILLIAMS 1/2" Drive, 1-9/16" Ratchet Spinner Disk, Chrome plated (S-70)
- FREUD Double Flute Straight Bit, 13/16" dia. (04-144)
- FREUD Ogee Bit (Quadra-Cut), 1-1/2" dia. (38-154)
- FREUD Mortising Bit 1-1/4 (16-106)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-510)
- FREUD Recoverable Bead Glass Door Bit Sets, 2- (99-281)
- FREUD Mortising Bit, 1" dia. (16-122)
- CMT Wainscot/Paneling Bit with 15/16-Inch Diameter with 1/2-Inch Shank (861.601.11)
- Freud Routers & Accessories