Shop All Router Bits
Freud
Double Flute Straight Bit (Eclipse Grind
Mfr # 12-182
Zoro # G603675503
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1-1/4"
- Application Smooth routing in hardwood, softwood, plywood and composites
- Overall Length (In.) 2-7/8"
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 12-182
- Zoro # G603675503
- UPC # 008925382874
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-1/4" |
Overall Length (In.) | 2-7/8" |
Details
Item | Double Flute Straight Bit (Eclipse Grind |
Application | Smooth routing in hardwood, softwood, plywood and composites |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit (Eclipse Grind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11803)
- FOWLER 0125mm Mark VI Electronic Indicator (545301550)
- CENTURY DRILL & TOOL 3/4" Hole Saw with Arbor, Shark Tooth (05812)
- INGERSOLL-RAND Trigger Assembly, 3/4 (2145-D93BK)
- FREUD No Drip Edge Bit, 1" dia. (85-011)
- FREUD Triple Compression Bit, 1/2" dia. (77-312)
- FREUD Straight Router Bit, 1-1/2 Cutting L (12-156)
- FREUD Straight Router Bit, 1/4" Cutting Dia. (04-106)
- FREUD Straight Router Bit, 1-1/4" Cutting L (04-126)
- FREUD ROUTER MORTISING 1/2"" (16-500)
- FREUD Lettering and Sign Making Set, 3pc, CNC (87-408)
- Freud Router Bits