Shop All Router Bits
Freud
Double Flute Straight Bit (Eclipse Grind
Mfr # 12-154
Zoro # G103675577
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Smooth routing in hardwood, softwood, plywood and composites
- Cutting Dia. (In.) 3/4"
- Overall Length (In.) 3"
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 12-154
- Zoro # G103675577
- UPC # 008925380238
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 3/4" |
Overall Length (In.) | 3" |
Details
Application | Smooth routing in hardwood, softwood, plywood and composites |
Item | Double Flute Straight Bit (Eclipse Grind |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit (Eclipse Grind
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Anchor Adapter for Ridgid or Spartan Machines (48-53-3002)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 2-1/4" (MHS04P)
- MILWAUKEE TOOL Spline Thick Wall Core Bit 18" Adapter Shank (48-03-3565)
- ECLIPSE TOOLS Manual Hex Crimper 10 AWG, 4/0 (902-604)
- FREUD Flush Trim Router Bit, 1/4" Shank Dia. (42-106)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-515)
- FREUD Double Flute Straight Bit, 9/16" dia. (04-134)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-101)
- FREUD Flush Trim Router Bit, 3/8" Cutting L (64-100)
- FREUD Crown Molding Bit, 1-1/4" dia. (99-402)
- FREUD Corner Beading Bit, 1-1/4" dia. (99-021)
- Freud Router Bits