Shop All Router Bits
Freud
Double Flute Straight Bit (Eclipse Grind
Mfr # 12-152
Zoro # G703675557
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Smooth routing in hardwood, softwood, plywood and composites
- Overall Length (In.) 2-1/2"
- Cutting Dia. (In.) 3/4"
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 12-152
- Zoro # G703675557
- UPC # 008925380221
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-1/2" |
Cutting Dia. (In.) | 3/4" |
Details
Application | Smooth routing in hardwood, softwood, plywood and composites |
Item | Double Flute Straight Bit (Eclipse Grind |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit (Eclipse Grind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Splicers, Kit with Free-Fall Snip (46039)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2482E)
- CRESENT LUFKIN Crescent Lufkin HiViz Series Tape Measure, 10 ft L Blade, 12 in W Blade, Steel Blade, Plastic Case (L610N)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1226)
- FREUD Top Bearing Flush Trim Bit, 1/2" dia. (50-101)
- FREUD Flush Trim Router Bit, 1/2" Cutting Dia. (42-104)
- FREUD Corner Beading Bit, 1-1/4" dia. (99-021)
- FREUD Rabbeting Router Bit, 1/2 Shank Dia. In. (32-524)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-134)
- FREUD Up Spiral Bit, 1/2" dia. (75-112)
- DIABLO UP SPIRAL RTR BIT 1/4""D (DR75102)
- Freud Routers & Accessories