Shop All Router Bits
Freud
Double Flute Straight Bit (Eclipse Grind
Mfr # 12-150
Zoro # G003675608
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 23/32"
- Overall Length (In.) 2-7/8"
- Application Smooth routing in hardwood, softwood, plywood and composites
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 12-150
- Zoro # G003675608
- UPC # 008925385288
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 23/32" |
Overall Length (In.) | 2-7/8" |
Details
Item | Double Flute Straight Bit (Eclipse Grind |
Application | Smooth routing in hardwood, softwood, plywood and composites |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit (Eclipse Grind
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/32'' High Speed Steel Drill (Carded) (HS6C)
- KRAFT TOOL Square End ThinLine Pro Magne, 16"x3-1/8 (CF064)
- RIDGID 31100 18in Aluminum Straight Pipe Wrench - Model 818 (31100-RIDGID)
- WESTWARD Ratcheting Wrench, Head Size 19mm (1LCN9)
- FREUD Rabbeting Router Bit, 1/2 Shank Dia. In. (32-524)
- FREUD Ogee Bit (Quadra-Cut), 1-1/2" dia. (38-154)
- FREUD MDF Spoilboard Surfacing (TM1465)
- FREUD Piece CNC Router Bit Signmaking Set, 8 (87-108)
- FREUD Double Compression Bit, 3/8" dia. (77-206)
- FREUD Diamond Compression Bit, 5/8" dia. (78-136)
- QIC TOOLS 1/2in R Core Box Bits 1/2in SH (CFB3.1.34.12)
- Freud Routers & Accessories