Shop All Router Bits
Freud
Double Flute Straight Bit (Eclipse Grind
Mfr # 12-138
Zoro # G103675447
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 2-1/2"
- Cutting Dia. (In.) 5/8"
- Application Smooth routing in hardwood, softwood, plywood and composites
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 12-138
- Zoro # G103675447
- UPC # 008925382782
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-1/2" |
Cutting Dia. (In.) | 5/8" |
Details
Item | Double Flute Straight Bit (Eclipse Grind |
Application | Smooth routing in hardwood, softwood, plywood and composites |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit (Eclipse Grind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN832.4 55ENEH Toggle Latch (55ENEH)
- HANSON 29 Piece Black and Gold Metal Index Drill Bit Set (3018005)
- DEWALT 9/16" x 16" x 18" SDS+ Hammer Bit (DW5444)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 6.8mm (47988)
- FREUD Up Spiral Bit, 3/16" dia. (75-101)
- FREUD Corner Beading Bit, 1-1/4" dia. (99-021)
- FREUD Flush Trim Downcut Spiral Bit, 1/2"(Dia. (76-508)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-571)
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-762)
- FREUD Double Flute Straight Bit, 13/16" dia. (04-144)
- CMT ORANGE TOOLS CMT CONTRACTOR BULL NOSE BIT (85411)
- Freud Router Bits