Shop All Router Bits
Freud
Double Flute Straight Bit (Eclipse Grind
Mfr # 12-118
Zoro # G103675454
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Smooth routing in hardwood, softwood, plywood and composites
- Cutting Dia. (In.) 1/2"
- Overall Length (In.) 2-7/8"
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 12-118
- Zoro # G103675454
- UPC # 008925380177
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1/2" |
Overall Length (In.) | 2-7/8" |
Details
Application | Smooth routing in hardwood, softwood, plywood and composites |
Item | Double Flute Straight Bit (Eclipse Grind |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit (Eclipse Grind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hack Saw Blade, Bi-Metal, 12x1/2 In, 32 TPI (S232HE)
- GENERAL TOOLS Plumb Bob 12 Oz Steel (790-12)
- STAHLWILLE TOOLS Double ended ring Wrench Size 10 x 13 mm L.220 mm (41041013)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (235005)
- FREUD Premier Adjustable Rail and Stile Bit-Be (99-864)
- FREUD Mortising Bit, 1-1/2" dia. (16-128)
- FREUD Chamfer Router Bit, 1-1/4" Cutting Dia. (40-101)
- FREUD ROUND OVER BIT 3/4"" (34-128)
- FREUD Door Pull Bit, 1-27/32" dia. (99-007)
- FREUD Up Spiral Bit, 1/2" dia. (75-109)
- FREUD Top Bearing Flush Trim Bit, 1-1/8" dia. (50-122)
- Freud Router Bits