Shop All Router Bits
Freud
Double Flute Straight Bit (Eclipse Grind
Mfr # 12-100
Zoro # G603674766
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Smooth routing in hardwood, softwood, plywood and composites
- Overall Length (In.) 2-3/8"
- Cutting Dia. (In.) 1/4"
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 12-100
- Zoro # G603674766
- UPC # 008925380139
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-3/8" |
Cutting Dia. (In.) | 1/4" |
Details
Item | Double Flute Straight Bit (Eclipse Grind |
Application | Smooth routing in hardwood, softwood, plywood and composites |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit (Eclipse Grind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Scratch Awl, 7" L (431)
- MORSE Band Saw Blade, 10 ft. 10-1/8" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812M42-10' 10-1/8)
- EATON AEROQUIP Hose Cut-Off Machine, 14 in. Blade, 4.5 HP (FT1505)
- GEDORE Separator Puller, 40-120mm (1.38/0)
- FREUD Classical Cove and Round Bit, Quadra-Cut (38-614)
- FREUD Downshear Helix Flush Trim Bit, 3/4"(Dia (42-204)
- FREUD Double Compression Bit, 1/4" dia. (77-202)
- FREUD Chamfer Router Bit, 1-3/4" Cutting Dia. (40-106)
- FREUD Top Bearing Flush Trim Bit, 2" dia. (50-138)
- FREUD O-Flute Down Spiral Bit, 1/4" dia. (74-204)
- FREUD Top Bearing Flush Trim Bit, 5/16" dia. (50-098)
- Freud Router Bits