Shop All Router Bits
Freud
Double Flute Straight Bit (Double Grind)
Mfr # 12-112
Zoro # G803675310
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 13/32"
- Application Smooth routing in hardwood, softwood, plywood and composites
- Overall Length (In.) 2-5/8"
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 12-112
- Zoro # G803675310
- UPC # 008925382737
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 13/32" |
Overall Length (In.) | 2-5/8" |
Details
Item | Double Flute Straight Bit (Double Grind) |
Application | Smooth routing in hardwood, softwood, plywood and composites |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit (Double Grind)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Motor (1607022609)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (40715)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 10mm (1210MRCS)
- BOSCH 1 1/2In x4In Daredevil Spade Bit (DSBS1021B)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-566)
- FREUD Premier Adjustable Rail and Stile Bit-Ro (99-760)
- FREUD Mortising Bit, 11/32" dia. (16-107)
- FREUD Down Spiral Bit, 3/16" dia. (76-101)
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-862)
- FREUD Biscuit Joining Set, 1-27/32" dia. (99-041)
- CMT Router Bit, 2-3/4 in. L, 1/2 in. Cut Dia. (812.127.11)
- Freud Routers & Accessories