Shop All Router Bits
Freud
Double Flute Straight Bit (Double Grind)
Mfr # 12-106
Zoro # G003675257
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 2-3/4"
- Cutting Dia. (In.) 5/16"
- Application Smooth routing in hardwood, softwood, plywood and composites
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 12-106
- Zoro # G003675257
- UPC # 008925382720
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-3/4" |
Cutting Dia. (In.) | 5/16" |
Details
Item | Double Flute Straight Bit (Double Grind) |
Application | Smooth routing in hardwood, softwood, plywood and composites |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit (Double Grind)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBAH06-6'8)
- WESTWARD 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (10D560)
- DRILL AMERICA 35/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN35/64)
- KLEIN TOOLS Knockout Punch Set, 3/4-Inch (53727SEN)
- FREUD Chamfer Router Bit, 1-3/4" Cutting Dia. (40-106)
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-762)
- FREUD Flush Trim Down Spiral Bits, 1/2" dia. (76-509)
- FREUD Crown Molding Bit, 1-1/4" dia. (99-402)
- FREUD Premier Adjustable Rail and Stile Bit-Ro (99-763)
- FREUD Ogee Bit (Quadra-Cut), 1-3/8" dia. (38-172)
- FREUD STRAIGHT BIT 1"" (12-172)
- Freud Router Bits