Shop All Router Bits
Freud
Double Flute Straight Bit, 9/16" dia.
Mfr # 04-134
Zoro # G603674926
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Smooth routing in hardwood, softwood, plywood and composites
- Overall Length (In.) 2-1/8"
- Cutting Dia. (In.) 9/16"
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 04-134
- Zoro # G603674926
- UPC # 008925382447
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-1/8" |
Cutting Dia. (In.) | 9/16" |
Details
Item | Double Flute Straight Bit,9/16" dia. |
Application | Smooth routing in hardwood, softwood, plywood and composites |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit,9/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Grip-It Strap Wrench, 1-1/2 to 5-Inch, 12-Inch Handle (S12HB)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 11 A1)
- KNIPEX Spare Blades for 12 40 200 (12 49 01)
- DRILL AMERICA m19x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-19X1)
- FREUD Chamfer Router Bit, 1-3/4" Cutting Dia. (40-106)
- FREUD Stagger Bit, 1/2" dia. (14-106)
- FREUD Double Flute Straight Bit (Double Grind) (12-112)
- FREUD Bearing Flush Trim Bit, 1/2" dia. (44-108)
- FREUD Straight Router Bit, 2" Cutting L (12-128)
- FREUD Trimming, Repair and Bowl Removal, 3-3/16 (85-470)
- FREUD Classical Bold Cove and Round Bit, 1-1/2 (38-504)
- Freud Router Bits