Shop All Router Bits
Freud
Double Flute Straight Bit, 7/8" dia.
Mfr # 04-148
Zoro # G103674839
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2"
- Application Smooth routing in hardwood, softwood, plywood and composites
- Cutting Dia. (In.) 7/8"
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 04-148
- Zoro # G103674839
- UPC # 008925382478
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2" |
Cutting Dia. (In.) | 7/8" |
Details
Item | Double Flute Straight Bit,7/8" dia. |
Application | Smooth routing in hardwood, softwood, plywood and composites |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit,7/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Taper, 4 (VTSFT8503)
- DORIAN Cut-Off Blade, 0.252 In W, 0 (73310182238)
- CRAFTSMAN Wrenches, 8mm 72 Tooth 12 Point Metric R (CMMT42420)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT6012)
- FREUD Double Fillet Ogee Bit (Quadra-Cut), 1-5 (99-003)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-523)
- FREUD Up Spiral Bit, 1/2" dia. (75-110)
- FREUD Classical Cove and Bead Bit (Quadra-Cut) (38-362)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-124)
- FREUD Flush Trim Upcut Spiral Bit, 1/2" dia. (75-509)
- FREUD Up Spiral Bit, 1/2" dia. (75-108)
- Freud Routers & Accessories