Shop All Router Bits
Freud
Double Flute Straight Bit, 7/16" dia.
Mfr # 04-129
Zoro # G503674910
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 7/16"
- Application Smooth routing in hardwood, softwood, plywood and composites
- Overall Length (In.) 2-1/2"
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 04-129
- Zoro # G503674910
- UPC # 008925382423
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 7/16" |
Overall Length (In.) | 2-1/2" |
Details
Application | Smooth routing in hardwood, softwood, plywood and composites |
Item | Double Flute Straight Bit,7/16" dia. |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit,7/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Thin Kerf General Purpose Blade, 10 (LU86R010)
- NITRO Jobber Length Drill Set, Heavy Duty, Series 400N, Imperial System of Measurement, 116 Minimum Dri (400N29)
- TEKTON Stubby and Standard Length Combination Wrench Set w/Pouch, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB94903)
- PALADIN 6-1/2" Cable Cutter, Shear Cut (PA1179)
- FREUD Variable Height Finger Joint Bit, 2"(Dia (99-039)
- FREUD Chamfer Router Bit, 23/32" Cutting Dia. (40-100)
- FREUD Lock Miter Bit, 2-11/64" dia. (99-035)
- FREUD Flush Trim Router Bit, Bearing Flush (44-102)
- FREUD Flush Trim Router Bit, 3/4" Cutting Dia. (42-118)
- FREUD Double Compression Bit, 1/2" dia. (77-217)
- FREUD Mortising Bit, 3/4" dia. (16-118)
- Freud Routers & Accessories