Shop All Router Bits
Freud
Double Flute Straight Bit, 5/32" dia.
Mfr # 04-101
Zoro # G003674793
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Smooth routing in hardwood, softwood, plywood and composites
- Overall Length (In.) 1-1/2"
- Cutting Dia. (In.) 5/32"
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 04-101
- Zoro # G003674793
- UPC # 008925382324
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 1-1/2" |
Cutting Dia. (In.) | 5/32" |
Details
Item | Double Flute Straight Bit,5/32" dia. |
Application | Smooth routing in hardwood, softwood, plywood and composites |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit,5/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Setting Ring, 50mm dia. (6313-2)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (10 pk) (49-25-1249)
- DURSTON MANUFACTURING 16 Black Magrail Low Profile No Stud (MR16BK)
- KO-KEN Bit Socket TORX T30 50mm 3/8 Sq. Drive (3025.50-T30)
- FREUD Chamfer Router Bit, 1-1/4" Cutting Dia. (40-101)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-110)
- FREUD Top Bearing Flush Trim Bit, 5/16" dia. (50-098)
- FREUD Double Compression Bit, 1/2" dia. (77-216)
- FREUD Flush Trim Router Bit, 3/4" Cutting Dia. (42-118)
- FREUD Solid Wood Surfacing and Rabbeting Bit (TM1470)
- FREUD V-Panel Bit Set, 2-11/64" dia. (99-191)
- Freud Router Bits