Shop All Router Bits
Freud
Double Flute Straight Bit, 20 dia.
Mfr # 04-552
Zoro # G403674928
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 20mm
- Overall Length (In.) 2"
- Application Smooth routing in hardwood, softwood, plywood and composites
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 04-552
- Zoro # G403674928
- UPC # 008925022688
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 20mm |
Overall Length (In.) | 2" |
Details
Item | Double Flute Straight Bit,20 dia. |
Application | Smooth routing in hardwood, softwood, plywood and composites |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit,20 dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 9/16 in. X 2 in. 12,000-Series TiN Annular Cutter (12718)
- BIG HORN 3-Inch Aluminum Blast Gate for Vacuum/Dust Collector (11336)
- LENOX Band Saw Blade, 13 ft. 6" L, Teeth per Inch: 8/12 (72198CLB134115)
- KIPP Adjustable Latches, Style A (K0051.1611451)
- FREUD Premier Adjustable Rail and Stile Bit-Ro (99-760)
- FREUD Wavy Joint Bit, 5/8" dia. (85-033)
- FREUD Divided Lite Cabinet Door Bit Set, 1-17/ (99-270)
- FREUD Down Spiral Bit, 7/32" dia. (76-204)
- FREUD Depth Inlay Bit, 1/16 (85-021)
- FREUD Finger Pull Door Lip Bit, 1-3/4" dia. (99-064)
- QIC TOOLS 1/4in Flush Trim Solid Carbide with Bearing 1/4in SH (RSC46.140.13)
- Freud Routers & Accessories