Shop All Router Bits
Freud
Double Flute Straight Bit, 18 dia.
Mfr # 04-548
Zoro # G203675163
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 18mm
- Application Smooth routing in hardwood, softwood, plywood and composites
- Overall Length (In.) 2"
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 04-548
- Zoro # G203675163
- UPC # 008925022671
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 18mm |
Overall Length (In.) | 2" |
Details
Application | Smooth routing in hardwood, softwood, plywood and composites |
Item | Double Flute Straight Bit,18 dia. |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit,18 dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ST LOUIS PNEUMATIC Cutoff Grinder, 3" (SLP-82030)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 8-32 Thread Size, 0.875"L, Steel (GN82----B1S--22)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1" x 1" (HMS.1)
- CENTRAL TOOLS Dial Indicator Set, 1" (06410-00)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-523)
- FREUD Straight Router Bit, 2-1/2" Cutting L (12-130)
- FREUD Glass Panel Cabinet Door Bit Set, 2"(Dia (99-286)
- FREUD Drawer Lock Bit, 2" dia. (99-240)
- FREUD Mortising Bit, 1" dia. (16-122)
- FREUD Flush Trim Router Bit, 2" Cutting L (42-116)
- CMT Roundover Bit, 1/2-Inch Shank, 3/8-Inch Radius, Carbide-Tipped (838.817.11)
- Freud Router Bits