Shop All Router Bits
Freud
Double Flute Straight Bit, 15/32" dia.
Mfr # 04-127
Zoro # G603674964
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Smooth routing in hardwood, softwood, plywood and composites
- Cutting Dia. (In.) 15/32"
- Overall Length (In.) 2"
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 04-127
- Zoro # G603674964
- UPC # 008925385240
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 15/32" |
Overall Length (In.) | 2" |
Details
Application | Smooth routing in hardwood, softwood, plywood and composites |
Item | Double Flute Straight Bit,15/32" dia. |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit,15/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flare Nut Wrench, Head Size 3/4" x 7/8" (5MR60)
- CTA MANUFACTURING $OIL EXTRACTOR 15 LTR (CTA6510)
- EAT-IN Hand Tools Metal Mini-Hack Utility Saw (EA82007)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-06-08)
- FREUD Ogee Bit (Quadra-Cut), 1-1/2" dia. (38-154)
- FREUD Roundover Router Bit, 1-1/8" Cutting Dia. (34-110)
- FREUD Straight Router Bit, 1/8" Cutting Dia. (04-100)
- FREUD Mortising Bit 1-1/4 (16-106)
- FREUD Double Flute Straight Bit (Double Grind) (12-112)
- FREUD Window Sash and Rail Bit, 1-11/32" dia. (99-051)
- DIABLO Round Ovr Bt 1-1/8Dx1/4R (DR34110)
- Freud Router Bits