Shop All Router Bits
Freud
Double Flute Straight Bit, 15 dia.
Mfr # 04-536
Zoro # G603675015
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Smooth routing in hardwood, softwood, plywood and composites
- Cutting Dia. (In.) 15mm
- Overall Length (In.) 2-5/8"
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 04-536
- Zoro # G603675015
- UPC # 008925022633
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 15mm |
Overall Length (In.) | 2-5/8" |
Details
Item | Double Flute Straight Bit,15 dia. |
Application | Smooth routing in hardwood, softwood, plywood and composites |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit,15 dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISS Blade Utility Knife 100/Disp (RWK14D)
- KLEIN TOOLS Screwdriver Set, Long Blade Slotted and Phillips, 2-Piece (85072)
- MAYHEW STEEL PRODUCTS 7-C 12 in. Dominator Prybar (60140)
- CHANNELLOCK 8 1/4 in End Cutting Nipper Uninsulated (358)
- FREUD Top Bearing Flush Trim Bit, 9/16" dia. (50-107)
- FREUD Reversible Wainscotings Bit, 7/16" Cut L (99-470)
- FREUD Stagger Bit, 1/2" dia. (14-106)
- FREUD Single Compression Bit with 3/8" Shank, (77-104)
- FREUD Mortising Bit, 3/4" dia. (16-118)
- FREUD Router Bevel Trim 8Deg (41-110)
- FREUD Rabbeting Router Bit, 1/2 Shank Dia. In. (32-524)
- Freud Routers & Accessories