Shop All Router Bits
Freud
Double Flute Straight Bit, 15 dia.
Mfr # 04-532
Zoro # G803675075
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Smooth routing in hardwood, softwood, plywood and composites
- Overall Length (In.) 2-1/4"
- Cutting Dia. (In.) 15mm
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 04-532
- Zoro # G803675075
- UPC # 008925022626
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-1/4" |
Cutting Dia. (In.) | 15mm |
Details
Application | Smooth routing in hardwood, softwood, plywood and composites |
Item | Double Flute Straight Bit,15 dia. |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit,15 dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 9/32 (53911)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-67103)
- KLEIN TOOLS Flip Socket Set, Impact, Metric, 4-in-1 (32932M)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 5/8in (69020)
- FREUD Double Compression Bit with 3/8" Shank, (77-204)
- FREUD Depth Inlay Bit, 1/16 (85-021)
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-116)
- FREUD Flush Trim Router Bit, 3/8" Cutting L (64-100)
- FREUD Classical Cove and Round Bit, Quadra-Cut (38-614)
- FREUD Base and Cap Bit, 1-11/16" dia. (99-482)
- CMT Cmt Cmt838.254.11 .25 In. Rad Roundover Bit (CMT838.254.11)
- Freud Router Bits