Shop All Router Bits
Freud
Double Flute Straight Bit, 1/4" dia.
Mfr # 04-109
Zoro # G403674768
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 1/4"
- Overall Length (In.) 2-7/8"
- Application Smooth routing in hardwood, softwood, plywood and composites
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 04-109
- Zoro # G403674768
- UPC # 008925382362
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 1/4" |
Overall Length (In.) | 2-7/8" |
Details
Item | Double Flute Straight Bit,1/4" dia. |
Application | Smooth routing in hardwood, softwood, plywood and composites |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 8 TPI Reciprocating Saw Blade, 5 PK (LXAR12108CT)
- MORSE Band Saw Blade, 7 ft. 9" L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035R14M42-7' 9)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-7/16" (84811)
- CENTURY DRILL & TOOL 6-32 NC HEX DIE BULK 2PK (98102)
- FREUD Double Flute Straight Bit, 7/16" dia. (04-129)
- FREUD Entry and Interior Door Router Bit (99-277)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-107)
- FREUD Straight Router Bit, 3/4" Cutting Dia. (04-140)
- FREUD Straight Router Bit, 5/16" Cutting Dia. (04-118)
- FREUD Double Flute Straight Bit (Double Grind) (12-112)
- CMT 1-Inch Radius, 1/2-Inch Shank (827.754.11)
- Freud Routers & Accessories