Shop All Router Bits
Freud
Double Flute Straight Bit, 12 dia.
Mfr # 04-528
Zoro # G403675048
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 12mm
- Overall Length (In.) 2-3/8"
- Application Smooth routing in hardwood, softwood, plywood and composites
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 04-528
- Zoro # G403675048
- UPC # 008925022602
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 12mm |
Overall Length (In.) | 2-3/8" |
Details
Application | Smooth routing in hardwood, softwood, plywood and composites |
Item | Double Flute Straight Bit,12 dia. |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit,12 dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive, 7/16" SAE Socket, 6 Points (KTI-23214)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (1UKF6)
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (440409)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1.50mm (C74002)
- FREUD Double Compression Bit, 1/2" dia. (77-207)
- FREUD Cove Router Bit, 1-1/2" Cutting Dia. (30-106)
- FREUD Flush Trim Router Bit, 1/4" Shank Dia. (42-106)
- FREUD Single Flute Straight Bit, 1/8" dia. (03-120)
- FREUD Round Nose Router Bit, 3/8" Cutting Dia. (18-106)
- FREUD Double Compression Bit, 1/2" dia. (77-217)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- Freud Router Bits