Shop All Router Bits
Freud
Double Flute Straight Bit, 1/2" dia.
Mfr # 04-133
Zoro # G903674985
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2-3/4"
- Cutting Dia. (In.) 1/2"
- Application Smooth routing in hardwood, softwood, plywood and composites
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 04-133
- Zoro # G903674985
- UPC # 008925022619
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-3/4" |
Cutting Dia. (In.) | 1/2" |
Details
Application | Smooth routing in hardwood, softwood, plywood and composites |
Item | Double Flute Straight Bit,1/2" dia. |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Precision Measuring Kit, Digital, Friction (64PKA077B)
- WESTCOTT Ceramic Safe Cutter, Full Size, Repl Bla (16475)
- RIDGID Pipe Cutter, 1/8-2 In Cap, For 3FE64, 3Z987 (360)
- SWANSON TOOL Tub Surround Kit 32" and 54" Professional Box Beam Level (SVBTS0)
- FREUD Double Flute Straight Bit, 5 dia. (04-512)
- FREUD O-Flute Down Spiral Bit, 1/4" dia. (74-206)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-569)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-152)
- FREUD Ogee Bit (Quadra-Cut), 1-3/8" dia. (38-172)
- FREUD Top Bearing Double Cove Groove Bit, 3/4 (39-512)
- FREUD Triple Beading Bit, 15/16" dia. (80-578)
- Freud Router Bits