Shop All Router Bits
Freud
Double Flute Straight Bit, 11/16" dia.
Mfr # 04-138
Zoro # G803674931
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2-1/8"
- Application Smooth routing in hardwood, softwood, plywood and composites
- Cutting Dia. (In.) 11/16"
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 04-138
- Zoro # G803674931
- UPC # 008925382454
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-1/8" |
Cutting Dia. (In.) | 11/16" |
Details
Application | Smooth routing in hardwood, softwood, plywood and composites |
Item | Double Flute Straight Bit,11/16" dia. |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit,11/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 3/16x3/8x1/2x3-1/4 (C39577)
- CRAFTSMAN Sockets, 3/8" Drive 1/4" 6 Point SAE Sha (CMMT42999)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 36"L, Spline (HC4024)
- RIEKE Steel Drum Bung, 10PK (DRM542)
- FREUD Chamfer Router Bit, 1-11/32" Cutting Dia. (40-104)
- FREUD Face Molding Bit, 15/16" dia. (99-013)
- FREUD Down Spiral Bit, 3/8" dia. (76-106)
- FREUD Router Bevel Trim 8Deg (41-110)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-100)
- FREUD Straight Router Bit, 5/16" Cutting Dia. (04-118)
- CMT Rabbeting Bit, 1/2-Inch Shank, 5/8-Inch Cutting Depth (835.990.11)
- Freud Routers & Accessories