Shop All Router Bits
Freud
Double Flute Straight Bit, 1" dia.
Mfr # 04-156
Zoro # G303674868
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2-9/16"
- Cutting Dia. (In.) 1"
- Application Smooth routing in hardwood, softwood, plywood and composites
- For Use With grooving and edge-routing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 04-156
- Zoro # G303674868
- UPC # 008925382492
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-9/16" |
Cutting Dia. (In.) | 1" |
Details
Item | Double Flute Straight Bit,1" dia. |
Application | Smooth routing in hardwood, softwood, plywood and composites |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Plunger Pin Ring, 0.63 In, 3/8-16, 0.28 (GP6C--SR-----21)
- HUSQVARNA Core Bit, 1-1/2" Bit Dia., 10" Drill Depth (DRI8-VAC-1.5)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3125)
- GROZ Hammer, Brass, 6 oz. Head (32490)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-110)
- FREUD Bearing Flush Trim Bit, 1/2" dia. (44-104)
- FREUD Stagger Bit, 1/2" dia. (14-106)
- FREUD Flush Trim Router Bit, 1-1/2" Cutting L (42-114)
- FREUD Double Compression Bit, 1/2" dia. (77-210)
- FREUD Up Spiral Bit, 1/2" dia. (75-112)
- FREUD Flush Trim Profile Router Bit, 3/8 (42-102)
- Freud Routers & Accessories