Shop All Router Bits
Freud
Double Fillet Ogee Bit, 1-1/4" dia.
Mfr # 38-452
Zoro # G803675105
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2-3/16"
- Application Decorative detail for cabinets, molding and furniture
- Cutting Dia. (In.) 1-1/4"
- For Use With Decorative detail on any woodwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 38-452
- Zoro # G803675105
- UPC # 008925383543
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-3/16" |
Cutting Dia. (In.) | 1-1/4" |
Details
Application | Decorative detail for cabinets, molding and furniture |
Item | Double Fillet Ogee Bit,1-1/4" dia. |
For Use With | Decorative detail on any woodwork |
Description
Double Fillet Ogee Bit,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 29"L, Spline (HC4023)
- COILHOSE PNEUMATICS TYPHOON PRO W/12" EXT (AMATYP2501-12)
- PROTO 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (J5415MN)
- IRWIN 5 Piece Original Locking Pliers Set Plain Grip Handle (2077704)
- FREUD Mortising Bit, 1-1/4" dia. (16-523)
- FREUD Drawer Lock Bit, 2" dia. (99-240)
- FREUD Keyhole Router Bit, 25/64" Cutting Dia. (70-104)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-118)
- FREUD Double Fillet Ogee Bit (Quadra-Cut), 1-5 (99-003)
- FREUD Single Flute Straight Bit, 1/8" dia. (03-120)
- FREUD Flush Trim Down Spiral Bits, 1/2" dia. (76-509)
- Freud Router Bits