Shop All Router Bits
Freud
Double Compression Bit, 1/2" dia.
Mfr # 77-217
Zoro # G003675486
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1/2"
- Application Chip-free routing in double-sided veneers and laminates
- Overall Length (In.) 4"
- For Use With routing laminates like double-sided melamine panels, and also cuts well in plywood, hardwood or softwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 77-217
- Zoro # G003675486
- UPC # 008925134565
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1/2" |
Overall Length (In.) | 4" |
Details
Application | Chip-free routing in double-sided veneers and laminates |
Item | Double Compression Bit,1/2" dia. |
For Use With | routing laminates like double-sided melamine panels, and also cuts well in plywood, hardwood or softwood |
Description
Double Compression Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 15/16" MAGNETIC DEEP IM (GP2030DG)
- WIHA Drive-Loc VI ESD Safe Handle (28486)
- PROTO 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 6 Points (J5344)
- KODIAK CUTTING TOOLS .4995 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488241)
- FREUD Roundover Router Bit, 1-1/2" Cutting Dia. (34-116)
- FREUD Flush Trim Router Bit, 2" Cutting L (42-116)
- FREUD Double Flute Straight Bit, 13/16" dia. (04-144)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-523)
- FREUD Double Compression Bit, 1/2" dia. (77-212)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-134)
- CMT Chamfer Bit, 1/4-Inch Shank, 25/32-Inch Diameter (836.420.11)
- Freud Routers & Accessories