Shop All Router Bits
Freud
Double Compression Bit, 1/2" dia.
Mfr # 77-216
Zoro # G403675482
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1/2"
- Overall Length (In.) 4"
- Application Chip-free routing in double-sided veneers and laminates
- For Use With routing laminates like double-sided melamine panels, and also cuts well in plywood, hardwood or softwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 77-216
- Zoro # G403675482
- UPC # 008925084587
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1/2" |
Overall Length (In.) | 4" |
Details
Application | Chip-free routing in double-sided veneers and laminates |
Item | Double Compression Bit,1/2" dia. |
For Use With | routing laminates like double-sided melamine panels, and also cuts well in plywood, hardwood or softwood |
Description
Double Compression Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Nut, For Use w/4A500 Pipe Wrench (31685)
- REPAR Lathe Cover, 59 in. Lx5-29/32 in. W (AR-1500H150)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1600ft-lb Max Rev Torque, Super Duty (2925RBP1TI)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLCL2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLCL2)
- FREUD Mortising Router Bit, 1/2" Cutting Dia. (16-100)
- FREUD Classical Roman Ogee Bit, 1-1/4" dia. (38-402)
- FREUD Chamfer Router Bit, 1-1/4" Cutting Dia. (40-101)
- FREUD Mortising Router Bit, 5/16" Cutting L (16-560)
- FREUD Four Flute Compression Bit, 1/2" dia. (77-713)
- FREUD Straight Router Bit, 1/2" Shank Dia. (12-110)
- FREUD Variable Height Finger Joint Bit, 2"(Dia (99-039)
- Freud Router Bits