Shop All Router Bits
Freud
Double Compression Bit, 1/2" dia.
Mfr # 77-209
Zoro # G903675272
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Chip-free routing in double-sided veneers and laminates
- Overall Length (In.) 3-1/2"
- Cutting Dia. (In.) 1/2"
- For Use With routing laminates like double-sided melamine panels, and also cuts well in plywood, hardwood or softwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 77-209
- Zoro # G903675272
- UPC # 008925016953
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-1/2" |
Cutting Dia. (In.) | 1/2" |
Details
Item | Double Compression Bit,1/2" dia. |
Application | Chip-free routing in double-sided veneers and laminates |
For Use With | routing laminates like double-sided melamine panels, and also cuts well in plywood, hardwood or softwood |
Description
Double Compression Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Comb. Wrench, 22mm, Metric, Full Polish (54RY67)
- IRWIN Folding Utility Knife Utility, 6 in L (1858319)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWJ9)
- KYOCERA Triangle Turning Insert, Triangle, 3, TPMR, 1, Carbide (TPMR321 CA525)
- FREUD Straight Router Bit, 1/2" Shank Dia. (12-110)
- FREUD Mortising Bit, 11/32" dia. (16-107)
- FREUD Door Lip Bit, 2" dia. (99-001)
- FREUD Down Spiral Bit, 1/4" dia. (76-103)
- FREUD Mortising Router Bit, 5/16" Cutting L (16-560)
- FREUD Window Sash and Rail Bit, 1-11/32" dia. (99-051)
- CMT Straight Bit, 1/2-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.690.11)
- Freud Routers & Accessories