Shop All Router Bits
Freud
Door Lip Bit, 2" dia.
Mfr # 99-001
Zoro # G803674962
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Producing classical door lips on stock from 1/2" to 1-1/4" in thickness
- Overall Length (In.) 2-3/4"
- Depth of Cut (In.) 29/64"
- Cutting Dia. (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-001
- Zoro # G803674962
- UPC # 008925381440
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-3/4" |
Depth of Cut (In.) | 29/64" |
Cutting Dia. (In.) | 2" |
Details
Item | Door Lip Bit,2" dia. |
Application | Producing classical door lips on stock from 1/2" to 1-1/4" in thickness |
For Use With | milling the perfect edge for doors with 3/8" rabbeted hinges in one step |
Description
Door Lip Bit,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Socket Combination Set SAE 59 Pieces 3/8 in to 1 1/2 in , Full Polish (J54132)
- PROTO 1 1/2 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (J15024)
- WESTWARD 1/2" Drive Socket Set SAE 11 Pieces 9/16 in to 1 1/8 in , Chrome (4LXC7)
- DE-STA-CO Squeeze Action Clamp, Swivel, 700lb. (462)
- FREUD Top Bearing Flush Trim Bit, 1/2" dia. (50-101)
- FREUD Chamfer Router Bit, 1-11/32" Cutting Dia. (40-104)
- FREUD Solid Wood Surfacing and Rabbeting Bit (TM1470)
- FREUD Double Compression Bit, 3/8" dia. (77-206)
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-118)
- FREUD Up Spiral Bit, 1/4" dia. (75-103)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.14)
- Freud Routers & Accessories