Shop All Router Bits
Freud
Door Lip Bit, 1-1/2" dia.
Mfr # 99-002
Zoro # G303674912
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 2-7/16"
- Cutting Dia. (In.) 1-1/2"
- Application Rabbeting inset backs on overlay cabinet doors
- For Use With Routing rabbet on cabinet doors to fit offset hinges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-002
- Zoro # G303674912
- UPC # 008925381457
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-7/16" |
Cutting Dia. (In.) | 1-1/2" |
Details
Item | Door Lip Bit,1-1/2" dia. |
Application | Rabbeting inset backs on overlay cabinet doors |
For Use With | Routing rabbet on cabinet doors to fit offset hinges |
Description
Door Lip Bit,1-1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 5/8" x 6' Red End® Flat Reading Wood Rule (066FN)
- MARTOR Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate (121001.02)
- WESTWARD Drive Pin Punch Set, 1/8 To 3/8 In, 5 Pcs (2AJB1)
- TEKTON 1/2 Inch Drive x 7/16 Inch 6-Point Impact Socket (SID22011)
- FREUD TOP/BTTM BR FLSHTRM 1/2"" (50-501)
- FREUD Straight Router Bit, 1/8" Cutting Dia. (04-100)
- FREUD Variable Height Finger Joint Bit, 2"(Dia (99-039)
- FREUD Up Spiral Router Bit, 1/4" Cutting Dia. (75-102)
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-118)
- FREUD Mortising Bit, 1-1/2" dia. (16-128)
- CENTURY DRILL & TOOL Flush Laminate Trim Tct Router Bit, 3/8in (40214)
- Freud Router Bits