Shop All Router Bits
Freud
Diamond Compression Bit, 5/8" dia.
Mfr # 78-136
Zoro # G603675633
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 2-7/8"
- Cutting Dia. (In.) 5/8"
- Application Maximum cutting durability in man-made materials
- For Use With laminates, composites and plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 78-136
- Zoro # G603675633
- UPC # 008925386247
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-7/8" |
Cutting Dia. (In.) | 5/8" |
Details
Item | Diamond Compression Bit,5/8" dia. |
Application | Maximum cutting durability in man-made materials |
For Use With | laminates, composites and plywood |
Description
Diamond Compression Bit,5/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 3-In-1 Laser Tape Measure (1804-1080)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59028)
- MORSE Band Saw Blade, 32-7/8 x 1/2 x 14/18, PK3 (ZWEP321418MC)
- DYNAMIC Tools 14 Piece Insulated Screwdriver Set with Interchangeable Blades (D062721)
- FREUD Double Compression Bit, 1/2" dia. (77-212)
- FREUD Straight Router Bit, 5/16" Cutting Dia. (04-118)
- FREUD Mortising Router Bit, 1/2" Cutting Dia. (16-100)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-186)
- FREUD Door Pull Bit, 1-27/32" dia. (99-007)
- FREUD Mortising Bit, 11/32" dia. (16-107)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing and Collar with 1/2-Inch Shank (824.121.10)
- Freud Routers & Accessories