Shop All Router Bits
Freud
Diamond Compression Bit, 1/2" dia.
Mfr # 78-116
Zoro # G003675677
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 2-7/8"
- Cutting Dia. (In.) 1/2"
- Application Maximum cutting durability in man-made materials
- For Use With laminates, composites and plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 78-116
- Zoro # G003675677
- UPC # 008925386230
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-7/8" |
Cutting Dia. (In.) | 1/2" |
Details
Item | Diamond Compression Bit,1/2" dia. |
Application | Maximum cutting durability in man-made materials |
For Use With | laminates, composites and plywood |
Description
Diamond Compression Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 120 in Adhesive Tape Measure, 1/2 in Blade (50021)
- GREENLEE Hook Nose Tip, For 1ED74, 1ED75, 1FAH7 (10497)
- PROTO Black Chrome Combo Locking Flex-Ratcheting Wrench 5/8"-Spline (JSCV20F)
- KLEIN TOOLS Grip for High Strength Cable (1684-5F)
- FREUD Wavy Joint Bit, 5/8" dia. (85-033)
- FREUD Keyhole Router Bit, 25/64" Cutting Dia. (70-104)
- FREUD Corner Beading Bit, 1-1/4" dia. (99-021)
- FREUD Classical Cove and Round Bit, Quadra-Cut (38-614)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-186)
- FREUD O-Flute Down Spiral Bit, 1/4" dia. (74-206)
- BIG HORN Router Bit - 1/4 Inch Shank. 1/2 Inch O.D Cutter, 1/2 Inch Deep, 2-1/4 Inch Length (19656)
- Freud Router Bits